ELECOM USB extension cable AA Slim Extra-fine Double-sided insertion Black

Sebelum PPN:
Rp119.900 - Rp159.900
Spesifikasi
ColorBlack
Connector ShapeReversible USB(A) male to USB(A) female
PlugGold plated pin connector
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male side: Computer with USB (A type: female), USB (A) female side: USB HUB with USB (A type: male), USB peripheral devices
Transfer Speed (Mbps)480 *USB 2.0 does not allow extension according to the standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can insert it from either the front or the back! Double-sided USB extension cable (extension cord) (AA) that can be used without worrying about the direction of insertion
The USB (A) connector is a double-sided USB cable that can be inserted from either the front or the back.
You can extend and connect the USB cable of peripheral devices such as memory card readers, mice, and keyboards that have a USB (A type: female) interface.
* Supports a maximum transfer speed of 480 Mbps, but USB 2.0 is not allowed to be extended due to the standard.
It is a slim and soft type with a diameter of 2.5 mm and is easy to handle.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.

Ulasan Produk

Tidak ada ulasan