ELECOM USB Extension Cable A-A Double Shielded Cable RoHS Black

Sebelum PPN:
Rp94.900 - Rp169.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) male-USB (A) female
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsPersonal computer with USB (A type) and USB HUB, peripheral device of USB specifications
Transfer Speed (Mbps)480 *USB 2.0 does not allow extension according to the standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB 2.0 extension cable (extension cord) that can be extended to connect to a computer when the USB cable for a mouse or keyboard is not long enough.
A USB 2.0 cable that can be connected by extending the USB cable of peripheral devices such as memory card readers, mice, and keyboards that have a USB (A type: male) interface.
* Supports a maximum transfer speed of 480 Mbps, but USB 2.0 is not allowed to be extended due to the standard.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan