ELECOM USB Extension Cable A-A 3.0 Triple Shielded Cable RoHS 2m

Sebelum PPN:
Rp279.900
Spesifikasi
Cable Length (m)2
Cable Thickness (mm)4.7
Connector ShapeUSB 3.0 (Standard-A) male - USB 3.0 (Standard-A) female
PlugGold-plated pins and gold-plated connectors
ShieldingTriple shield
StandardUSB3.0 compliant
Suitable ModelsPersonal computer peripherals with USB3.0 (A type) terminal and USB3.0 (A female type) terminal
Transfer Rate (Gbps)Maximum 5*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB3.0 extension cable (extension cord) that can be extended to connect to a computer when the USB cable of a peripheral device with a USB3.0 (A type: male) interface is not long enough.
A USB3.0 cable that can be connected by extending the USB cable of peripheral devices such as memory card readers, mice, and keyboards that have a USB3.0 (A type: male) interface.
* Supports a maximum transfer speed of 5 Gbps, but USB3.0 is not allowed to be extended due to the standard.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan