ELECOM USB Extension Cable AA 3.0 Triple Shielded Cable RoHS

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)1
Cable Thickness (mm)4.7
ColorBlack
Connector ShapeUSB 3.0 (Standard-A) male - USB 3.0 (Standard-A) female
PlugGold-plated pins and gold-plated connectors
ShieldingTriple shield
StandardUSB3.0 compliant
Suitable ModelsPersonal computer peripherals with USB3.0 (A type) terminal and USB3.0 (A female type) terminal
Transfer Rate (Gbps)Maximum 5*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB3.0 extension cable that can be extended to connect to a computer when the USB cable of a peripheral device with a USB3.0 (A type: male) interface is not long enough.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan