ELECOM USB Extension Cable A-A 3.0 Flat Retractable RoHS 70cm

Sebelum PPN:
Rp319.900
Spesifikasi
Cable Length (m)0.7
ColorBlack
Connector ShapeUSB 3.0 (Standard-A) male - USB 3.0 (Standard-A) female
PlugGold plated pin/nickel plated connector
StandardUSB3.0 compliant
Suitable ModelsPersonal computer peripherals with USB3.0 (A type) terminal and USB3.0 (A female type) terminal
Transfer Rate (Gbps)Maximum 5*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Retractable for easy portability! USB3.0 extension cable (extension cord) that can be extended to connect to a computer when the USB cable of a peripheral device with a USB3.0 (A type: male) interface is not long enough. ).
A USB3.0 cable that can be connected by extending the USB cable of peripheral devices such as memory card readers, mice, and keyboards that have a USB3.0 (A type: male) interface.
It supports high-speed data transfer of 5 Gbps conforming to the USB3.0 standard.
It is a retractable type that can be carried compactly.
By extending the connectors on both sides to the left and right, the stopper mechanism that can adjust the length in 8 steps is adopted.
The cable can be stored with one touch.
Uses a flat cable that can be wound up slim.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan