ELECOM USB Extension Cable A[Male]-A[Female] USB2.0 Eco-Friendly Package RoHS Black

Sebelum PPN:
Rp69.900 - Rp139.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) male-USB (A) female
PlugGold plated pin
Suitable ModelsPersonal computer with USB (A type) and USB HUB, peripheral device of USB specifications
Transfer Speed (Mbps)480 (max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EU RoHS directive compliant (10 substances), environmentally friendly package, eco-friendly cable! USB 2.0 compliant extension cable that can be extended and connected to a computer when the USB cable for a mouse or keyboard is not long enough.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan