ELECOM USB Conversion Adapter Type-C to 4-Pole Mini Plug PD Earphone Use Charging Direct Insertion Compact
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB Type-CTM (male) to DIA3.5mm 4-pole stereo mini (female) USB Type-CTM (female, for charging) |
| Mass (g) | About 9 |
| Operating Environment | 0~45°C/10~90%RH |
| Package | Paper box |
| Width W x thickness x height H (mm) | Approximately 50x9x13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB Type-C (TM) audio conversion adapter that can supply power to the main unit via USB Power Delivery. By connecting to a computer, tablet, smartphone, etc. that can output audio from the USB Type-C (TM) terminal, you can listen to music and talk while charging the main unit.
Ulasan Produk
Tidak ada ulasan




















































































































































