Spesifikasi
| Cable Length (m) | 0.1 *Including connector |
|---|---|
| Color | Black |
| Connector Shape | USB (Micro-B) Female to USB (Micro-B) Male (L-Shaped) |
| Main application | Converts a micro-USB cable with a USB (Micro-B) male terminal into an L-shaped connector, allowing charging and communication with devices such as tablet PCs and smartphones with USB (Micro-B) terminals. |
| Plug | Gold plated pin |
| Shielding | Double |
| Standard | USB 2.0 standard (HI-SPEED mode) compliant |
| Suitable Models | USB (Micro-B) female side: micro-USB cable with USB (Micro-B) male terminal, USB (Micro-B) male side: Tablet PC/smartphone with USB (Micro-B) terminal, etc. |
| Transfer Speed (Mbps) | 480 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Converts a straight micro-USB cable into an L shape. An L-shaped conversion cable that suppresses cable protrusion and enables smart wiring to tablet PCs.
Ulasan Produk
Tidak ada ulasan




















































































































































