Spesifikasi
| Color | Black |
|---|---|
| Conform to | (USB Power Delivery)x |
| Connector Shape | USB Type-C male -USB3.1 Standard-A female |
| Package | Blister + paper mount |
| Plug | Gold plated pin |
| Standard | Compliant with USB3.1 standard |
| Suitable Models | Smartphone with USB Type-C terminal and cable/peripheral device with USB Standard-A terminal |
| Transfer Rate (Gbps) | Maximum 5*Theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a new standard USB Type-C connector! A USB 3.1 conversion adapter that converts the USB Type-C terminal of a smartphone to a USB Standard-A female and can connect a USB device equipped with a USB Standard-A terminal.
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB3_1%20Type%20C%20Smartphone%20Tablet/2dP113448085-2.jpg)
