ELECOM USB charger AC charger USB x 6 ports Cable included 1.5m Omakase charging Smartphone iPhone

Sebelum PPN:
Rp639.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorWhite
Connector Shape[Power output side] USB Type-A female x 6
Mass of Main Unit (g)About 268
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output CurrentMaximum 12A in total (Maximum 6A in total for 3 ports that are continuous inward from both ports (maximum 2.4A per port))
Rated Output Power (W)Total 60 (3 USB Type-A ports on each end: Total 30 + Total 30)
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged with a maximum of 5V/12A total from the USB Type-A port (total of 3 ports connected to each port from both ends is 6A maximum (2.4A maximum per port))
Width W x thickness x height H (mm)About 78 x 106 x 33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 6 USB ports, it is an AC charger that can quickly charge smartphones, iPhones, iPad tablets and various USB devices with this one.
High output type with a maximum output of 12W (5V / 2.4A) per port and a total maximum output of 60W (30W (5V / 6A) for each continuous port).
The high-performance IC mounted on the USB port automatically distinguishes between iPhone and Android devices, and supports "Random charging" that enables the fastest charging with the optimum output.
Since there is a non-slip rubber on the ring on the outer circumference of the main body, it can be installed stably whether it is placed horizontally or vertically.
It can be charged from a household outlet using the USB cable for charging that comes with or supports smartphones and tablets.
It comes with a 1.5m cable that is just the right length to put on your desk from the power source under your feet.
By preparing a compatible cable separately, it is possible to charge iPhones, Android smartphones, tablets, and iPads in a short time.
Since it is equipped with a total of 6 ports, you can use it with your family or charge electronic devices such as mobile phones, mobile batteries, tablets, and earphones with this product.

Ulasan Produk

Tidak ada ulasan