ELECOM USB charger AC charger USB x 10 port 60w USB tap Smartphone iPhone

Sebelum PPN:
Rp869.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)1.5
Connector ShapeUSB-A port x 10
Included AccessoriesGlasses terminal AC cable with tracking sleeve (1.5m)
Mass (g)About 230
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 34 x 62 x 111.8
Plug ShapeWith tracking resistant sleeve
Rated Input Current (A)1.6
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current10 ports total 12A, 1 port maximum 2.4A
Rated Output Power (W)60 in total
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices and combinations that can charge and supply power from the USB-A port with a maximum output of 12W (5V/2.4A) and 10 ports with a total output of up to 60W (5V/12A)
USB Port NumberUSB-A port x 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can charge various USB devices at the same time.
Equipped with 10 USB-A ports, 1 port has a maximum output of 12W (5V / 2.4A), and 10 ports can be charged with a total maximum output of 60W (5V / 12A) at the same time.
It can be installed vertically or horizontally and can be used without taking up space.

Ulasan Produk

Tidak ada ulasan