ELECOM USB Cable Y-Cable USB3.0 Micro B

Sebelum PPN:
Rp259.900
Spesifikasi
ColorBlack
Connector Shape[1] USB 3.0 (Standard-A) male x2, [2] USB 3.0 (micro-B) male x1
Main applicationFor connecting HDD/DVD drives conforming to the USB3.0 standard
Overall Length (m)Approx. 0.6: USB 3.0 [micro-B] female (black) to USB 3.0 [Standard-A] male (black) approx. 0.3/USB 3.0 [Standard-A] male (black) to USB 3.0 [Standard-A] male (red) approx. 0.3
Suitable ModelsPC with USB3.0 [Standard-A] terminal and PC peripherals with USB3.0 [micro-B] terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solves power shortage when using hard disk or DVD drive. A double power supply type cable that supplies power to one USB device from two USB ports. Stable operation is possible even on a computer that runs out of power with one USB port.
It is a USB3.0 cable that can connect a computer equipped with a USB3.0 (Standard-A) terminal and a computer peripheral device equipped with a USB3.0 (micro-B) terminal.
It is a "double power supply type" with a power supply cable attached to a normal USB3.0 cable.
It is a cable that solves the power shortage of portable HDDs and DVD drives that operate on USB bus power.
It is a safe design equipped with a diode to prevent backflow and a protective element to prevent overcurrent.

Ulasan Produk

Tidak ada ulasan