Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | [1] USB 2.0 (Standard-A) male x2, [2] USB 2.0 (Standard-A) female x1 |
| Main application | For connecting HDD/DVD drives conforming to the USB 2.0 standard |
| Overall Length (m) | Approx. 0.6: USB 2.0 [Standard-A] Female (Black) to USB 2.0 [Standard-A] Male (Black) Approx. 0.3/USB 2.0 [Standard-A] Male (Black) to USB 2.0 [Standard-A] Male (Red) Approx. 0.3 |
| Suitable Models | Computer with USB2.0 (Standard-A) terminal and peripherals with USB2.0 terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Solves power shortage when using hard disk or DVD drive. A double power supply type cable that supplies power to one USB device from two USB ports. Stable operation is possible even on a computer that runs out of power with one USB port.
A USB 2.0 cable that can be used to connect a computer equipped with a USB 2.0 (Standard-A) terminal and computer peripherals equipped with a USB 2.0 terminal.
It is a "double power supply type" with a power supply cable attached to a normal USB 2.0 cable.
It is a cable that solves the power shortage of portable HDDs and DVD drives that operate on USB bus power.
It is a safe design equipped with a diode to prevent backflow and a protective element to prevent overcurrent.
A USB 2.0 cable that can be used to connect a computer equipped with a USB 2.0 (Standard-A) terminal and computer peripherals equipped with a USB 2.0 terminal.
It is a "double power supply type" with a power supply cable attached to a normal USB 2.0 cable.
It is a cable that solves the power shortage of portable HDDs and DVD drives that operate on USB bus power.
It is a safe design equipped with a diode to prevent backflow and a protective element to prevent overcurrent.
Ulasan Produk
Tidak ada ulasan




















































































































































