ELECOM USB cable USB2.0 mini BA extra-fine RoHS black

Sebelum PPN:
Rp119.900
Spesifikasi
Cable Length (m)0.5 *Excluding connector
ColorBlack
Connector ShapeUSB (A) male-USB (mini-B) male
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsPC with USB (A type) terminal and equipment with USB (mini-B) terminal
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-fine cable with a diameter of only 2.5 mm, which is thin and easy to handle. A mini-B type ultra-fine USB 2.0 cable that can connect peripheral devices such as external hard disk drives with USB (mini-B type) interfaces, digital cameras, and portable game consoles to PCs and game consoles.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan