ELECOM USB Cable USB2.0 Mini BA Eco-Friendly Package RoHS Black

Sebelum PPN:
Rp69.900 - Rp139.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) male-USB (mini-B) male
PlugGold plated pin
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsPC with USB (A type) terminal and equipment with USB (mini-B) terminal
Transfer Speed (Mbps)480 (max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EU RoHS Directive compliant (10 substances), eco-friendly package, eco-friendly cable! External hard disk drives with USB (mini-B type) interface for PCs and game consoles, digital cameras, portable game consoles, etc. A-mini-B type USB 2.0 compliant cable that can connect peripheral devices.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan