ELECOM USB Cable Type C USB3.1(Gen2) CC 5A Output PD Compatible Certified Product
Spesifikasi
| Cable Thickness (mm) | 4.6 |
|---|---|
| Color | Black |
| Conform to | (USB Power Delivery)O |
| Connector Shape | USB Type-C male-USB Type-C male |
| Package | PET box + paper mount |
| Plug | Gold plated pin |
| Shielding | Triple shield |
| Standard | USB3.1 standard certified product |
| Suitable Models | PC with USB Type-C terminal and peripherals with USB Type-C terminal |
| Supported Files | (Android)O |
| Transfer Rate (Gbps) | Maximum 10*Theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Official certified product of USB3.1 standard "Certified SUPERSPEED+ USB (USB3.1)"! Equipped with a new standard USB Type-C connector! Equipped with a new standard USB Type-C connector and equipped with a USB Type-C terminal A USB 3.1 cable that allows connection between devices that have been connected. This product is certified for Chromebook compatibility.
Feature
Specification[Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20CC%205A%20Output%20PD%20Compatible%20Certified%20Product/oiP113447882-2.jpg)
