ELECOM USB Cable Type C Conversion [USB A to Type-C] USB3.1 Black

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)0.15 *including connector
Cable Thickness (mm)4.5
ColorBlack
Conform to(USB Power Delivery)x
Connector ShapeUSB Type-C male -USB3.1 Standard-A female
PackagePET box + paper mount
PlugGold plated pin
ShieldingTriple shield
StandardUSB3.1 standard certified product
Suitable ModelsPC/smartphone with USB Type-C terminal and cable/peripheral device with USB Standard-A terminal
Transfer Rate (Gbps)Maximum 5*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Official certified product of "Certified SUPERSPEED+ USB (USB3.1)" which is the standard of USB3.1! Equipped with a new standard USB Type-C connector! USB3.1 conversion cable that can connect devices. This product is certified for Chromebook compatibility.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan