Spesifikasi
| Cable Length (cm) | Approx. 8 * Excluding connector |
|---|---|
| Cable Thickness (mm) | 3.5 |
| Connector Shape | USB Type-C male-USB3.1 Standard-A female |
| Package | PET box + paper mount |
| Plug | Gold plated pin |
| Shielding | Triple shield |
| Standard | Compliant with USB3.1 (Gen1) standard |
| Suitable Models | Computers with USB Standard-A terminal and PC Type with USB Type-C terminal |
| Transfer Rate (Gbps) | Maximum 5*Theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable with a length of about 8 cm that converts a USB Type-C terminal to a USB 3.1 Standard-A terminal.
Feature
Specification[Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan




















































































































































