ELECOM USB cable Type C cable CC 3.1 3A output PD compatible Black

Sebelum PPN:
Rp399.900 - Rp569.900
Spesifikasi
Cable Thickness (mm)4.5
ColorBlack
Conform to(USB Power Delivery)O
Connector ShapeUSB Type-C male-USB Type-C male
PackagePET box + paper mount
PlugGold plated pin
ShieldingTriple shield
StandardUSB3.1 standard certified product
Suitable ModelsPC with USB Type-C terminal and peripherals with USB Type-C terminal
Supported Files(Android)O
Transfer Rate (Gbps)Maximum 10*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified SUPER SPEED + USB (USB3.1)" which is the standard of USB3.1!
Equipped with a new standard USB Type-C (Type C / USB C) connector! USB 3. You can connect a computer equipped with a USB Type-C (Type C / USB C) terminal to a device equipped with a USB Type-C (Type C / USB C) terminal. 1 cable.
It is a product that has acquired Chromebook compatibility certification.
It is a USB 3.1 cable that can be charged and data transferred by connecting a device equipped with USB Type-C (Type C / USB C) to a computer equipped with USB Type-C (Type C / USB C).
It is a regular certified product of "Certified SUPER SPEED + USB (USB3.1)" which is a standard of USB3.1.
The new standard USB Type-C (Type C / USB C) connector allows you to insert a cable regardless of the back or front.
By supporting USB PD (Power-Delivery), it is possible to supply power to connected devices with a large current of up to 20V / 3A.
* The device to be connected must support PD. * The supplied current value varies depending on the performance of the personal computer used.
Ultra-high-speed data transfer of up to 10 Gbps is possible.
By adopting thin coaxial cable, we have realized a thin, supple, and easy-to-manage cable.
Uses flame-retardant materials to improve safety.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It can be used as a charging cable for MacBook Pro (2016) and MacBook (2015). (It has been confirmed that the MacBook main unit can be charged by using the AC adapter attached to the main unit.)
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
It is a proof of a product that meets the prescribed performance and quality standards set by Google.
We have obtained Chromebook compatibility certification. "Works With Chromebook" is the name of the support certification program and logo prepared for peripheral devices (accessories) manufactured by third parties for the computer "Chromebook" equipped with Chrome OS provided by Google.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan