ELECOM USB Cable Type C Cable C-A 3.1 White

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)1
Cable Thickness (mm)4.8
ColorWhite
Connector ShapeUSB3.1 Standard-A Male to USB Type-C Male
PackagePET box + paper mount
PlugGold plated pin
ShieldingTriple shield
StandardCompliant with USB3.1 standard
Suitable ModelsComputers with USB Standard-A terminal and PC Type with USB Type-C terminal
Transfer Rate (Gbps)Maximum 10*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a new standard USB Type-C (Type C / USB C) connector. A USB 3.1 cable that supports USB 3.1, which realizes ultra-high-speed data transfer, and can connect a personal computer to a device equipped with USB Type-C (Type C / USB C).
It is a USB 3.1 cable that can be charged and data transferred by connecting a device equipped with USB Type-C (Type C / USB C) to a computer equipped with USB Standard-A.
It supports USB 3.1, which realizes ultra-high-speed data transfer of up to 10 Gbps and about 20 times that of USB 2.0.
It can be used with a personal computer equipped with a USB3.1 / 3.0 / 2.0 terminal. * Data transfer speed and current value conform to the device standard.
The new standard USB Type-C (Type C / USB C) connector can be inserted on both sides regardless of the back or front.
Connected devices can be charged with a large current of up to 5V and 3A. * The supplied current value varies depending on the performance of the personal computer used.
USB PD (Power-Delivery) is not supported.
Uses flame-retardant materials to improve safety.
The triple shielded cable which protects a signal from the interference of external noise is adopted as a signal line part.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It can be used as a charging cable for Macbook (Spring 2015). (The charging speed of the main unit has been confirmed by connecting this product to the "Apple 10W / 12W USB power adapter". However, the charging speed will be slower than when using the "Apple 29W USB-C power adapter" attached to the main unit.)
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan