Spesifikasi
| Cable Thickness (mm) | 4.8 |
|---|---|
| Color | Black |
| Connector Shape | USB3.1 Standard-A Male to USB Type-C Male |
| Package | PET box + paper mount |
| Plug | Gold plated pin |
| Shielding | Triple shield |
| Standard | Compliant with USB3.1 standard |
| Suitable Models | Computers with USB Standard-A terminal and PC Type with USB Type-C terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a new standard USB Type-C (Type C / USB C) connector. A USB 3.1 cable that supports USB 3.1, which realizes ultra-high-speed data transfer of up to 10 Gbps, and can connect a personal computer to a device equipped with USB Type-C (Type C / USB C).
It is a USB 3.1 cable that can be charged and data transferred by connecting a device equipped with USB Type-C (Type C / USB C) to a computer equipped with USB Standard-A.
It supports USB 3.1, which realizes ultra-high-speed data transfer of up to 10 Gbps and about 20 times that of USB 2.0.
It can be used with a personal computer equipped with a USB3.1 / 3.0 / 2.0 terminal. * Data transfer speed and current value conform to the device standard.
The new standard USB Type-C (Type C / USB C) connector can be inserted on both sides regardless of the back or front.
Connected devices can be charged with a large current of up to 5V and 3A. * The supplied current value varies depending on the performance of the personal computer used. USB PD (Power-Delivery) is not supported.
Uses flame-retardant materials to improve safety.
The triple shielded cable which protects a signal from the interference of external noise is adopted as a signal line part.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It can be used as a charging cable for Macbook (Spring 2015). (The charging speed of the main unit has been confirmed by connecting this product to the "Apple 10W / 12W USB power adapter". However, the charging speed will be slower than when using the "Apple 29W USB-C power adapter" attached to the main unit.)
It is a USB 3.1 cable that can be charged and data transferred by connecting a device equipped with USB Type-C (Type C / USB C) to a computer equipped with USB Standard-A.
It supports USB 3.1, which realizes ultra-high-speed data transfer of up to 10 Gbps and about 20 times that of USB 2.0.
It can be used with a personal computer equipped with a USB3.1 / 3.0 / 2.0 terminal. * Data transfer speed and current value conform to the device standard.
The new standard USB Type-C (Type C / USB C) connector can be inserted on both sides regardless of the back or front.
Connected devices can be charged with a large current of up to 5V and 3A. * The supplied current value varies depending on the performance of the personal computer used. USB PD (Power-Delivery) is not supported.
Uses flame-retardant materials to improve safety.
The triple shielded cable which protects a signal from the interference of external noise is adopted as a signal line part.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It can be used as a charging cable for Macbook (Spring 2015). (The charging speed of the main unit has been confirmed by connecting this product to the "Apple 10W / 12W USB power adapter". However, the charging speed will be slower than when using the "Apple 29W USB-C power adapter" attached to the main unit.)
Feature
Specification[Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan




















































































































































