ELECOM USB Cable Type C Cable C-A 3.1 3A Output Triple Shielded Cable

Sebelum PPN:
Rp359.900 - Rp379.900
Spesifikasi
ColorBlack
Conform to(USB Power Delivery)x
Connector ShapeUSB3.1 Standard-A Male to USB Type-C Male
PackagePET box + paper mount
PlugGold plated pin
ShieldingTriple shield
StandardUSB3.1 standard certified product
Suitable ModelsComputers with USB Standard-A terminal and PC Type with USB Type-C terminal
Transfer Rate (Gbps)Maximum 10*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified SUPER SPEED + USB (USB3.1)" which is a standard of USB3.1.
Equipped with a new standard USB Type-C (Type C / USB C) connector.
A USB 3.1 cable that allows you to connect a computer equipped with a USB Standard-A terminal to a device equipped with a USB Type-C (Type C / USB C) terminal.
It is a product that has acquired Chromebook compatibility certification.
A USB 3.1 cable that can connect a computer equipped with a USB Standard-A terminal to peripheral devices equipped with USB Type-C (type C / USB C).
It is a regular certified product of "Certified SUPER SPEED + USB (USB3.1)" which is a standard of USB3.1.
The new standard USB Type-C (Type C / USB C) connector allows you to insert a cable regardless of the back or front.
Ultra-high-speed data transfer of up to 10 Gbps is possible.
It can transmit a large current of up to 5V and 3A. * The supplied current value varies depending on the performance of the personal computer, etc.
Uses flame-retardant materials to improve safety.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
We have obtained Chromebook compatibility certification, which is a proof of products that meet the prescribed performance and quality standards set by Google.
"Works With Chromebook" is the name of the support certification program and logo prepared for peripheral devices (accessories) manufactured by third parties for the computer "Chromebook" equipped with Chrome OS provided by Google.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan