ELECOM USB Cable miniB-A Short Type for Games Black

Sebelum PPN:
Rp86.900
Spesifikasi
Cable Length (m)0.25
ColorBlack
Connector ShapeUSB (A) male-USB (mini-B) male
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (Type A) side: PlayStation(R)3 console, USB (mini-B) side: torne(TM) and PlayStation(R)3 peripherals with USB (mini-B) terminals
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can enjoy terrestrial digital TV broadcasting on PlayStation (R) 3 by connecting torne (TM). A-mini-B type USB 2.0 cable that can be wired neatly with a length of 0.25 m.
A-mini-B type USB 2.0 cable that is ideal for connecting PlayStation (R) 3 and torne (TM).
As it is a short type of 0.25m, it is possible to wire the cable neatly.
It supports high-speed data transfer with a USB 2.0 standard transmission speed of 480 Mbps.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It can also be used to connect a computer with a USB (A type: male) interface to a digital camera with a USB (mini-B type: male) interface.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan