ELECOM USB Cable miniB-A Extra-Fine Black That Can Be Inserted on Both Sides

Sebelum PPN:
Rp109.900
Spesifikasi
Cable Length (m)0.2 *Excluding connector
ColorBlack
Connector ShapeReversible USB (A) male to USB (mini-B) male
PlugGold plated pin connector
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male: Computer with USB (A type) terminal, USB (mini-B) male: Device with USB (mini-B: female) terminal
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can insert it from either the front or the back! A double-sided USB cable (A-miniB) that can be used without worrying about the direction of insertion.
The USB (A) connector is a double-sided USB cable that can be inserted from either the front or the back.
Peripheral devices such as external hard disk drives, digital cameras, and portable game consoles that have a USB (mini-B type: female) interface can be connected to computers and game consoles that have a USB (A type: female) interface.
It complies with the USB 2.0 standard high-speed data transfer with a transmission speed of 480 Mbps.
It is a slim and soft type with a diameter of 2.5 mm and is easy to handle.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.

Ulasan Produk

Tidak ada ulasan