ELECOM USB Cable miniB Ferrite Core Black for Digital Cameras

Sebelum PPN:
Rp219.900 - Rp259.900
Spesifikasi
Cable Thickness (mm)About 3.1
ColorBlack
Connector ShapeUSB 2.0 (Standard-A) male to USB 2.0 (mini-B) male
PlugGold plated pin
ShieldingDouble shield
Suitable ModelsPC with USB2.0 (A type) terminal, AC adapter, digital camera with USB2.0 (mini-B) terminal, digital video camera
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB cable that can transfer data from digital cameras and digital video cameras to a computer.
[USB2.0Standard-A / mini-B] A USB cable that can transfer data from a digital camera or digital video camera equipped with USB2.0mini-B to a computer.
It supports high-speed data transfer with a USB 2.0 standard transmission speed of 480 Mbps.
It has a ferrite core that has the effect of absorbing high-frequency noise.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).

Ulasan Produk

Tidak ada ulasan