ELECOM USB Cable Mini B-A Ferrite Core Black

Sebelum PPN:
Rp109.900 - Rp189.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) male-USB (mini-B) male
Ferrite CoreExternal
PlugGold plated pin connector
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) certification
Suitable ModelsPC with USB (A type) terminal and equipment with USB (mini-B) terminal
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a ferrite core that is resistant to noise. A mini-B type USB 2.0 cable with a ferrite core that allows you to connect peripheral devices such as external hard disk drives, digital cameras, and portable game consoles that have a USB (mini-B type) interface to your computer or game console.
A USB 2.0 cable with a ferrite core that has the effect of absorbing high-frequency noise.
You can connect peripheral devices such as external hard disk drives, digital cameras, and portable game consoles that have a USB (mini-B type, male) interface to a computer or game console that has a USB (A type: male) interface.
It supports high-speed data transfer with a USB 2.0 standard transmission speed of 480 Mbps.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan