ELECOM USB Cable Mini B Ferrite Core Black for Digital Cameras

Sebelum PPN:
Rp219.900 - Rp259.900
Spesifikasi
Cable Thickness (mm)About 3.1
ColorBlack
Connector ShapeUSB 2.0 (Standard-A) male to USB 2.0 (micro-B) male
PlugGold plated pin
ShieldingDouble shield
Suitable ModelsPC with USB2.0 (A type) terminal, AC adapter, digital camera with USB2.0 (micro-B) terminal, digital video camera
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB cable that can charge digital cameras and digital video cameras and transfer data to a computer.
[USB2.0Standard-A / micro-B] A USB cable that can charge digital cameras and digital video cameras equipped with USB2.0 micro-B and transfer data to a computer. * Only devices that support charging from the micro-B terminal can be charged.
It supports high-speed data transfer with a USB 2.0 standard transmission speed of 480 Mbps.
It has a ferrite core that has the effect of absorbing high-frequency noise.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Uses flame-retardant materials to improve safety.

Ulasan Produk

Tidak ada ulasan