ELECOM USB Cable microB-A Extra Fine Slim Black

Sebelum PPN:
Rp169.900 - Rp229.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) Male-USB (Micro-B) Male
PlugGold plated pin
ShieldingDouble
Suitable ModelsUSB (A) male side: PC and charger with USB (A type) terminal, USB (Micro-B) male side: smartphone with USB (Micro-B) terminal, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-fine cable with a diameter of only 2.5 mm that is thin and easy to handle! An ultra-fine Micro-USB (micro B / micro-B / micro B) cable that is ideal for charging smartphones and transferring data.
It is a Micro-USB (micro B / micro-B / micro B) cable that uses an ultra-fine cable with a diameter of 2.5 mm and is thin and easy to handle.
You can charge and transfer data by connecting a device such as a smartphone that has a USB (Micro B type: male) interface to a computer that has a USB (A type: male) interface.
Ideal for transferring image files and data files from smartphones to a computer.
A USB cable that complies with the USB 2.0 standard.
The double shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan