ELECOM USB Cable microB-A Double Shielded Cable Black

Sebelum PPN:
Rp75.900 - Rp179.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) Male-USB (Micro-B) Male
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) certification
Suitable ModelsUSB (A) male side: PC and charger with USB (A type) terminal, USB (Micro-B) male side: smartphone with USB (Micro-B) terminal, etc.
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for charging smartphones and transferring data! Micro-USB (micro B / micro-B / micro B) cable with USB 2.0 standard certification.
Micro-USB that can charge and transfer data by connecting a device such as a smartphone (Xperia (TM) or Desire) that has a USB (Micro B type: male) interface to a computer that has a USB (A type: male) interface. (Micro B / micro-B / microB) cable.
Ideal for transferring image files and data files from smartphones to a computer.
It is a USB 2.0 standard certified product and supports high-speed data transfer with a transmission speed of 480 Mbps.
The double shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan