ELECOM USB Cable microB-A 2A Compatible

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)1.2
ColorBlack
Connector ShapeUSB (A) Male-USB (Micro-B) Male
Main applicationData communication and charging between a computer with a USB (A) terminal and a smartphone or PC peripheral device with a USB (Micro-B) terminal
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male side: PCs, chargers, mobile batteries, etc. with USB (A) terminals/USB (Micro-B) male side: Smartphones and PC peripherals with USB (Micro-B) terminals
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A microUSB cable that allows you to connect devices such as smartphones that have a USB (Micro B type: female) interface to a charger, mobile battery, or personal computer that has a USB (A type: female) interface for charging and data communication.
The ferrite core which absorbs high frequency noise and enables stable data communication is carried.
Ideal for data communication between smartphones and PCs and USB tethering.
Designed to minimize the voltage drop, you can fully demonstrate the charging performance of your smartphone.
Since it is compatible with 2A, the charging time can be significantly shortened by using it in combination with a high-output AC charger or mobile battery.
* The smartphone must support charging with a current of 1A or more.
* For safety, please use an AC charger or mobile battery with a rated output of 1.5A or more.
* Ultra-rapid charging is not possible when connected to a computer.
It supports high-speed data transfer of 480 Mbps conforming to the USB 2.0 standard.
The double shielded cable which prevents noise invasion from the outside is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration, improving durability and safety.
It uses a trapezoidal microB connector that is easy to understand on the front and back and easy to insert and remove.
Uses flame-retardant materials to improve safety.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Data communication and charging between a PC with a USB (A) terminal and a smartphone with a USB (Micro-B) terminal and PC peripherals

Ulasan Produk

Tidak ada ulasan