ELECOM USB cable extension cord 5m USB 2.0 (USB-A male - USB-A female) Can be extended up to 20m
Spesifikasi
| Cable Length (m) | Approx. 5 *not including connector |
|---|---|
| Color | [Cable] Black |
| Connector Shape | [Plug] USB-A plug, [Port] USB-A port |
| Current Consumption (mA) | Up to 80 |
| Dimensions, Width W x Depth D x Height H (mm) | Box part: Approximately 29.2 x 60.0 x 27.2 |
| Included Accessories | None |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Power Supply Method | USB bus power |
| Shielding | Double shield |
| Suitable Models | Computer with USB-A port and peripheral device with USB-A port or USB 2.0 compatible USB-A cable |
| Supported OS | Windows 11/Windows10,macOS Venture 13/macOS Monterey 12/macOS Big Sur 11 |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
| USB Standards | Compliant with USB2.0 standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB 2.0 compatible extension cable that allows you to connect and extend the USB cable that connects your computer and peripheral devices (printers, web cameras, etc.). Built-in signal correction circuit enables connection extension while maintaining USB 2.0 performance. It can be extended up to 20m by connecting 3 of these products and a 5m USB cable. When using USB bus powered peripherals, power may be insufficient. In that case, please supply power by a method such as connecting an AC adapter. High-speed data transfer of up to 480Mbps is possible. A double shielded cable is used to protect the signal from external noise interference. It uses a twisted pair structure that is less susceptible to external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal degradation. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances). Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*Be sure to connect the same model number when connecting. * Operation cannot be guaranteed when the conventional model (USB2-EXA50/USB2-EXB50) and this product are mixed.
*Be sure to connect the same model number when connecting. * Operation cannot be guaranteed when the conventional model (USB2-EXA50/USB2-EXB50) and this product are mixed.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Can%20be%20extended%20up%20to%2020m/arP113447387-2.jpg)
