ELECOM USB Cable Digital Camera Cable Mini B-A Black

Sebelum PPN:
Rp109.900 - Rp169.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) male-USB (mini-B) male
PlugGold plate
ShieldingDouble
StandardUSB2.0 standard (HI-SPEED mode) certified
Suitable ModelsA computer with a USB (Type A) interface and a device with a USB (Mini B) connector. *To connect a computer to a digital camera, you must use the dedicated software that comes with the digital camera.
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB 2.0 high speed mode. An eco-friendly USB cable that complies with the EURoHS directive (10 substances). A cable that connects the computer to a digital camera.
A cable that connects the computer to a digital camera.
A halogen-free material that does not contain halogen-based substances is used for the outer skin of the cable.
Uses environmentally friendly lead-free solder.
A simple packaging type that is environmentally friendly and requires less dust.
Uses gold-plated pins that are less likely to cause rust and signal deterioration.
The double shield which is hard to receive the interference of the external noise is adopted as a cable part.
Since it is a twisted pair cable, it is less susceptible to external noise interference and realizes stable data transfer.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
* To connect your computer to a digital camera, you need to use the dedicated software that came with your digital camera.
Feature
Specification
Halogen-free, lead-free solder used. [Twisted pair cable (communication line)]

Ulasan Produk

Tidak ada ulasan