ELECOM USB Cable C-microB Type-C Cable 3A Output Black

Sebelum PPN:
Rp299.900 - Rp319.900
Spesifikasi
Cable Thickness (mm)3.2
ColorBlack
Conform to(USB Power Delivery)x
Connector ShapeUSB Type-C(TM) plug to USB2.0 micro-B plug
PackagePET box + paper mount
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsComputers with USB Type-C ports and computer peripherals with USB 2.0 micro-B ports
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified Hi-Speed USB (USB2.0)" which is the standard of USB2.0! Equipped with a new standard USB Type-C (type C / USBC) connector.
A USB 2.0 cable that allows you to connect a computer equipped with a USB Type-C (Type C / USB C) terminal to a device equipped with a USB 2.0 micro-B terminal.
It is a USB 2.0 cable that can be charged and data transferred by connecting a device equipped with USB micro-B to a computer equipped with USB Type-C (Type C / USB C).
It is a regular certified product of "Certified Hi-Speed USB (USB2.0)" which is a standard of USB2.0.
The new standard USB Type-C (Type C / USB C) connector allows you to insert a cable regardless of the back or front.
Connected devices can be charged with a large current of up to 5V / 3A.
* The supplied current value varies depending on the performance of the personal computer used. USB
PD (Power-Delivery) is not supported.
High-speed data transfer of up to 480 Mbps is possible.
Uses flame-retardant materials to improve safety.
The double shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan