ELECOM USB Cable C-microB 3.1 Black

Sebelum PPN:
Rp399.900
Spesifikasi
Cable Length (m)0.5 *Including connector
Cable Thickness (mm)4.8
ColorBlack
Conform to(USB Power Delivery)x
Connector ShapeUSB Type-C male to USB 3.1 Micro-B male
PackagePET box + paper mount
PlugGold plated pin
ShieldingTriple shield
StandardUSB3.1 standard certified product
Suitable ModelsComputers with USB Type-C ports and computer peripherals with USB 3.1/3.0 Micro-B ports
Transfer Rate (Gbps)Maximum 10*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified SUPER SPEED + USB (USB3.1)" which is a standard of USB3.1.
A USB 3.1 cable that allows you to connect a computer equipped with a USB Type-C (Type C / USB C) terminal to a device equipped with USB3.1 / 3.0 micro-B.
It is a USB3.1 cable that can connect devices such as HDDs equipped with USB3.1 / 3.0 micro-B to a computer equipped with USB Type-C (Type C / USBC).
It is a regular certified product of "Certified SUPER SPEED + USB (USB3.1)" which is a standard of USB3.1.
The new standard USB Type-C (Type C / USB C) connector allows you to insert a cable regardless of the back or front.
Ultra-high-speed data transfer of up to 10 Gbps is possible.
It can transmit a large current of up to 5V and 3A. * The supplied current value varies depending on the performance of the personal computer, etc.
Uses flame-retardant materials to improve safety.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan