ELECOM USB cable CC USB2.0 semi-durable Power Delivery certified type C smartphone tablet

Sebelum PPN:
Rp299.900 - Rp329.900
Spesifikasi
Cable Thickness (mm)About 3.8
Conform to(USB Power Delivery)O,(DisplayPort Alternate Mode)x
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ForMaximum 20V/3A(60W)
Suitable ModelsSmartphones, computers, AC chargers, mobile batteries, etc. with USB Type-C ports
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beautiful and strong. Uses a newly designed slim durable cable that is durable and does not easily break. Supports Power Delivery (up to 60W) and charges smartphones and tablets at ultra-fast speed! A USB 2.0 cable that allows you to connect devices equipped with a USB Type-C terminal.

Ulasan Produk

Tidak ada ulasan