ELECOM USB cable CC USB2.0 PD compatible antibacterial antivirus L-shaped connector type C smartphone tablet

Sebelum PPN:
Rp239.900 - Rp299.900
Spesifikasi
Cable Thickness (mm)3.5
Conform to(USB Power Delivery)O
Connector Shape[1] USB Type-C(TM) male, [2] USB Type-C(TM) male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPCs/chargers/mobile batteries with USB Type-C (TM) terminals, smartphones/tablets with USB Type-C (TM) terminals, etc. * USB Type-C and USB-C are trademarks of USB Implementers Forum
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting an L-shaped connector, neat wiring with little protrusion is possible. A regular certified product of "Certified Hi-Speed USB (USB2.0)" which is a standard of USB2.0. A USB 2.0 cable that allows you to connect a PC / charger equipped with a USB Type-C (TM) terminal to a smartphone equipped with a USB Type-C (TM) terminal.

Ulasan Produk

Tidak ada ulasan