ELECOM USB Cable CC USB2.0 PD Compatible 60W Silicon Material Flame Retardant Type C Smartphone Tablet

Sebelum PPN:
Rp279.900 - Rp309.900
Spesifikasi
Cable Thickness (mm)4.3
Conform to(USB Power Delivery)O
Connector Shape[1] USB Type-C(TM) male, [2] USB Type-C(TM) male
PackageBag + sticker
PlugGold plated pin
ShieldingNo shield
StandardCompliant with USB2.0 standard
Suitable ModelsPCs/chargers/mobile batteries with USB Type-C (TM) terminals, smartphones/tablets with USB Type-C (TM) terminals, etc. * USB Type-C and USB-C are trademarks of USB Implementers Forum
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB cable that uses a silicon material and has a soft and smooth feel. It has high durability and is hard to fold, so it is recommended to bundle and carry for mobile use. It supports USB Power Delivery (up to 60W) and charges smartphones and tablets at ultra-high speed! You can connect devices equipped with a USB Type-C terminal.

Ulasan Produk

Tidak ada ulasan