ELECOM USB Cable CC USB2.0 PD Compatible 60W High Durability Certified Product Type C Smartphone Tablet

Sebelum PPN:
Rp279.900 - Rp339.900
Spesifikasi
Conform to(USB Power Delivery)O,(DisplayPort Alternate Mode)x
Connector ShapeUSB Type-C(TM) plug - USB Type-C(TM) plug
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ForMaximum 20V/3A(60W)
Suitable ModelsSmartphones, computers, AC chargers, mobile batteries, etc. with USB Type-C ports
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly durable model that is resistant to disconnection. Supports Power Delivery (up to 60W) and charges smartphones and tablets at ultra-fast speed! A USB 2.0 cable that allows you to connect devices equipped with a USB Type-C terminal.

Ulasan Produk

Tidak ada ulasan