ELECOM USB cable CC Type-C cable USB4 PD EPR compatible 240W

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cable Length (m)1.0 * Including connector
Cable Thickness (mm)4.7
Conform to[USB Power Delivery] Yes, [ALT Mode] Yes
Connector ShapeUSB Type-C (TM) Male-USB Type-C (TM) Male
PackagePaper box
PlugGold plated pin
ShieldingTriple shield
StandardUSB4 standard regular certification product
Suitable ModelsPC with USB Type-C (TM) terminal and peripherals with USB Type-C (TM) terminal
Wattage (W)Maximum 240W (supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB4 cable that has USB Type-C (TM) terminals on both ends of the cable and supports USB Power Delivery EPR of up to 240W.
Feature
Specification
THINK ECOLOGY mark, [Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan