ELECOM USB cable CC Type-C cable USB2.0 PD EPR compatible 240W

Sebelum PPN:
Rp549.900 - Rp599.900
Spesifikasi
Cable Thickness (mm)4.2
Conform to[USB Power Delivery] Yes, [ALT Mode] No
Connector ShapeUSB Type-C (TM) Male-USB Type-C (TM) Male
PackagePaper box
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPC with USB Type-C (TM) terminal and peripherals with USB Type-C (TM) terminal
Wattage (W)Maximum 240W (supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB 2.0 cable that has USB Type-C (TM) terminals on both ends of the cable and supports USB Power Delivery EPR of up to 240W.
Feature
Specification
THINK ECOLOGY mark, [Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan