ELECOM USB cable CC Type-C cable PD 60W compatible Soft silicone material that is hard to disconnect
Spesifikasi
| Cable Thickness (mm) | About 4.3 |
|---|---|
| Color | Black |
| Conform to | (USB Power Delivery)O |
| Connector Shape | [1] USB Type-C(TM) plug, [2] USB Type-C(TM) plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Standard | Compliant with USB2.0 standard |
| Suitable Models | Computers, chargers, and mobile batteries with USB Type-CTM terminals, as well as smartphones and tablets with USB Type-CTM terminals. *USB Type-C and USB-C are trademarks of USB Implementers Forum. |
| Supported Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a USB cable with a soft and smooth touch that uses silicone material. It has both resistance to creases and high durability, so it is recommended for bundling and carrying for mobile use. Supports USB Power Delivery (maximum 60W) and charges smartphones and tablets at super high speed! Devices equipped with USB Type-C(TM) terminals can be connected.
Ulasan Produk
Tidak ada ulasan



















































































































































