ELECOM USB cable CC Type-C cable PD 60W compatible Soft silicone material that is hard to disconnect
Spesifikasi
| Cable Thickness (mm) | About 4.3 |
|---|---|
| Conform to | (USB Power Delivery)O |
| Connector Shape | [1] USB Type-C(TM) plug, [2] USB Type-C(TM) plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | No shield |
| Standard | Compliant with USB2.0 standard |
| Suitable Models | Computers, chargers, and mobile batteries with USB Type-CTM connectors, as well as smartphones and tablets with USB Type-CTM connectors. *USB Type-C and USB-C are trademarks of USB Implementers Forum. |
| Supported Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A stylish USB cable with smoky and nuanced colors.
It is a USB cable with a soft and smooth touch that uses silicone material.
It does not get tangled easily and is easy to handle.
Uses a high-density wiring cable that is hard to disconnect.
You can charge and transfer data by connecting a smartphone or tablet equipped with a USB Type-C (TM) connector to a computer, charger, mobile battery, etc. equipped with a USB Type-C (TM) connector. .
You can charge the connected device with a maximum of 60W (20V/3A).
The amount of power supplied will vary depending on the performance of your computer, etc.
Data transfer up to 480Mbps is possible.
Adopts gold-plated pins that are resistant to rust and suppress signal deterioration.
Uses flame-retardant materials to improve safety.
It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
It is a simple package with little waste.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
It is a USB cable with a soft and smooth touch that uses silicone material.
It does not get tangled easily and is easy to handle.
Uses a high-density wiring cable that is hard to disconnect.
You can charge and transfer data by connecting a smartphone or tablet equipped with a USB Type-C (TM) connector to a computer, charger, mobile battery, etc. equipped with a USB Type-C (TM) connector. .
You can charge the connected device with a maximum of 60W (20V/3A).
The amount of power supplied will vary depending on the performance of your computer, etc.
Data transfer up to 480Mbps is possible.
Adopts gold-plated pins that are resistant to rust and suppress signal deterioration.
Uses flame-retardant materials to improve safety.
It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
It is a simple package with little waste.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
Ulasan Produk
Tidak ada ulasan



















































































































































