ELECOM USB Cable CC Type-C Cable for Charging/Data Transfer PD Compatible Max 100W 5A USB2.0 Compact Connector

Sebelum PPN:
Rp549.900 - Rp579.900
Spesifikasi
Conform to[USB Power Delivery] Yes, [ALT Mode] No
Connector ShapeUSB Type-C (TM) Male-USB Type-C (TM) Male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPC with USB Type-C (TM) terminal and peripherals with USB Type-C (TM) terminal
Wattage (W)Maximum 100W (supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB 2.0 cable equipped with USB Type-C (TM) terminals on both ends of the cable and compatible with USB Power Delivery of up to 100W. The compact connector, which is about 40% smaller than conventional products (compared to the manufacturer), allows you to neatly wire around your computer.
Feature
Specification
THINK ECOLOGY mark, [Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan