ELECOM USB Cable C-A Type-C Connector Black

Sebelum PPN:
Rp179.900 - Rp279.900
Spesifikasi
ColorBlack
Connector ShapeUSB2.0 Standard-A male-USB Type-C male
PackagePET box + paper mount
PlugGold plated pin
ShieldingDouble shield
StandardCompliant with USB2.0 standard
Suitable ModelsComputers with USB Standard-A terminal and PC Type with USB Type-C terminal
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a new standard USB Type-C (Type C / USB C) connector. A USB 2.0 cable that allows you to connect your computer to a device equipped with USB Type-C (Type C / USB C).
It is a USB 2.0 cable that can be charged and data transferred by connecting a device equipped with USB Type-C (Type C / USB C) to a computer equipped with USB Standard-A.
It can be used with a personal computer equipped with a USB3.1 / 3.0 / 2.0 terminal.
The new standard USB Type-C (Type C / USB C) connector can be inserted on both sides regardless of the back or front.
Connected devices can be charged with a large current of up to 5V and 3A. * The supplied current value varies depending on the performance of the personal computer used. USB
PD (Power-Delivery) is not supported.
High-speed data transfer of up to 480 Mbps is possible.
Uses flame-retardant materials to improve safety.
The double shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It can be used as a charging cable for Macbook (Spring 2015). (The charging speed of the main unit has been confirmed by connecting this product to the "Apple 10W / 12W USB power adapter". However, the charging speed will be slower than when using the "Apple 29W USB-C power adapter" attached to the main unit.)
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan