ELECOM USB Cable C-A Type-C Connector 3A Output Black

Sebelum PPN:
Rp199.900 - Rp259.900
Spesifikasi
Cable Thickness (mm)About 3.2
ColorBlack
Conform to(USB Power Delivery)x
Connector ShapeUSB2.0 Standard-A plug to USB Type-C(TM) plug
PackagePET box + paper mount
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsComputers with USB Standard-A terminal and PC Type with USB Type-C terminal
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified Hi-Speed USB (USB2.0)" which is the standard of USB2.0! Equipped with a new standard USB Type-C (Type C / USBC) connector!
A USB 2.0 cable that allows you to connect a computer equipped with a USB Standard-A terminal to a device equipped with a USB Type-C (Type C / USB C) terminal. It is a product that has acquired Chromebook compatibility certification.
It is a USB 2.0 cable that can be charged and data transferred by connecting a device equipped with USB Type-C (Type C / USB C) to a computer equipped with USB Standard-A.
It is a regular certified product of "Certified Hi-Speed USB (USB2.0)" which is a standard of USB2.0.
The USBStandard-A terminal can be connected to the USB3.1 / 3.0 / 2.0 terminal of a personal computer.
The new standard USB Type-C (Type C / USB C) connector can be inserted on both sides regardless of the back or front.
Connected devices can be charged with a large current of up to 5V and 3A.
* The supplied current value varies depending on the performance of the personal computer used. USB PD (Power-Delivery) is not supported.
High-speed data transfer of up to 480 Mbps is possible.
Uses flame-retardant materials to improve safety.
The double shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It can be used as a charging cable for Macbook (Spring 2015). (Connecting this product to the "Apple 10W / 12W USB power adapter" and confirming the charging of the main unit. However, the "Apple" attached to the main unit
The charging speed will be slower than when using the 29W USB-C power adapter. )
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
We have obtained Chromebook compatibility certification, which is a proof of products that meet the prescribed performance and quality standards set by Google. "Works With Chromebook" is the name of the support certification program and logo prepared for peripheral devices (accessories) manufactured by third parties for the computer "Chromebook" equipped with Chrome OS provided by Google.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan