ELECOM USB Cable C to C Type-C Cable 3A Output PD Compatible L-Shaped Connector Black

Sebelum PPN:
Rp239.900 - Rp289.900
Spesifikasi
Cable Thickness (mm)3.5
ColorBlack
Conform to(USB Power Delivery)O
Connector ShapeUSB Type-C male to USB 90° Type-C male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPCs, chargers, mobile batteries with USB Type-C terminals, smartphones/tablets with USB Type-C terminals, etc.
Supported Files(Android)x
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An L-shaped connector is used, allowing neat wiring with little protrusion. Regular certification product of "CertifiedHi-SpeedUSB(USB2.0)" which is standard of USB2.0. This USB 2.0 cable is equipped with USB Type-C (Type C/USBC) terminals on both ends of the cable and supports USB Power Delivery up to 60W. Connect a smartphone or tablet equipped with USBType-C (type C / USBC) to a computer, charger, mobile battery, etc. equipped with USBType-C (type C / USBC), charging and data transfer It is a USB 2.0 cable that can be used. It is a regular certification product of "CertifiedHi-SpeedUSB (USB2.0)" which is the standard of USB2.0. Uses an L-shaped connector with little protrusion. It supports USBPD (Power Delivery) and can transmit a large current of up to 60W (20V/3A). *The supplied current value varies depending on the performance of the PC or AC charger used. A double shielded cable is used to protect the signal from external noise interference. High-speed data transfer of up to 480Mbps is possible. Uses flame-retardant materials to improve safety. It can be used as a MacBookPro (2020) charging cable. (When performing high-load work for a long time, the power consumption may exceed the power supply. (When using 15, 16 inches) Environmentally friendly product that complies with (10 substances).
* Please note that the specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan