ELECOM USB Cable C to C Type-C Cable 3A Output PD Compatible Black

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)3.0 *Connector not included
Cable Thickness (mm)4.2
ColorBlack
Conform to(USB Power Delivery)O
Connector ShapeUSB Type-C male-USB Type-C male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPCs, chargers, mobile batteries with USB Type-C terminals, smartphones/tablets with USB Type-C terminals, etc.
Supported Files(Android)x
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Officially certified product of the USB 2.0 standard "Certified Hi-Speed USB (USB 2.0)"! USB Type-C (Type C / USBC) terminals on both ends of the cable, compatible with USB Power Delivery up to 60W is. Connect a smartphone or tablet equipped with USBType-C (type C / USBC) to a computer, charger, mobile battery, etc. equipped with USBType-C (type C / USBC), charging and data transfer It is a USB 2.0 cable that can be used. It is a regular certification product of "CertifiedHi-SpeedUSB (USB2.0)" which is the standard of USB2.0. The USBType-C (Type C/USBC) connector allows you to insert the cable regardless of whether it is on the back or front. It supports USBPD (Power Delivery) and can transmit a large current of up to 60W (20V/3A). *The supplied current value varies depending on the performance of the PC or AC charger used. High-speed data transfer of up to 480Mbps is possible. Uses flame-retardant materials to improve safety. A double shielded cable is used to protect the signal from external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration. It can be used as a MacBookPro (2020) charging cable. (When performing high-load work for a long time, the power consumption may exceed the power supply. (When using 15, 16 inches) Environmentally friendly product that complies with (10 substances).
* Please note that the specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan