ELECOM USB Cable B to A Double Shielded Cable RoHS

Sebelum PPN:
Rp94.900 - Rp179.900
Spesifikasi
Connector ShapeUSB (A) male-USB (B) male
StandardUSB 2.0 standard (HI-SPEED mode) certification
Suitable ModelsPC with USB (A type) terminal and equipment with USB (B type) terminal
Transfer Speed (Mbps)480 (max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An AB type USB 2.0 cable that allows you to connect peripheral devices such as printers and external hard disk drives with a USB (B type) interface to your computer. This is a USB 2.0 cable that allows you to connect peripheral devices such as printers and external hard disk drives with a USB [B] interface to a computer or USB hub with a USB [A] interface. It is a USB 2.0 standard (HI-SPEED mode) officially certified product, and supports high-speed data transfer at a transmission speed of 480 Mbps. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration. A double shielded cable is used to protect the signal from external noise interference. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan