ELECOM USB cable A-miniB USB2.0 Tablet

Sebelum PPN:
Rp119.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB (A) male-USB (mini-B) male
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) certification
Suitable ModelsDevices such as PCs with USB (A type) terminals and tablet PCs with USB (mini-B) terminals
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB cable that allows data transfer by connecting a tablet PC with a USB (mini-B type) interface to a PC with a USB (A type) interface.
A USB cable that allows data transfer by connecting a tablet PC with a USB (mini-B type: female) interface to a PC with a USB (A type: female) interface.
It is a USB 2.0 standard certified product and supports high-speed data transfer with a transmission speed of 480 Mbps.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted. It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)".
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan