ELECOM USB cable A-microB USB2.0 Smartphone Tablet

Sebelum PPN:
Rp79.900 - Rp149.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) Male-USB (Micro-B) Male
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) certification
Suitable ModelsUSB (A) male side: PC and charger with USB (A type) terminal, USB (Micro-B) male side: smartphone with USB (Micro-B) terminal, etc.
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for charging smartphones and transferring data! Micro-USB cable with USB 2.0 standard certification.
Micro-USB enables charging and data transfer by connecting a device such as a smartphone (Xperia(TM) or Desire) with a USB (MicroB type: male) interface to a computer with a USB (A type: male) interface. Cable. It is ideal for transferring image files and data files on your smartphone to your computer. It is a USB 2.0 standard certified product and supports high-speed data transfer with a transmission speed of 480 Mbps. It uses a double shielded cable that protects the signal from external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal degradation.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan